Order Entry
Belgium
Orders LinkContactUsLinkComponent
Compact temperature and humidity logger

Compact temperature and humidity logger

T: –20…+70 °C
RH: 0 - 100 %, T: ±0,3 °C
RH: ±3,0 %
Catalog # 620-2364
Compact temperature and humidity logger
Catalog # 620-2364
Compact temperature and humidity logger
Compact temperature and humidity logger

T: –20…+70 °C
RH: 0 - 100 %, T: ±0,3 °C
RH: ±3,0 %

Price
161,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

This compact logger with high level of IP protection provides a large storage capacity and maximum/minimum/average statistical function. Internal humidity sensor and NTC temperature sensor.

  • High accuracy
  • Clear LCD display with visual alerts
  • HW4-lite PC software for programming and analysing
  • High measurement accuracy of ±3,0% RH and ±0,3 °C
  • Compact design with a high IP protection
  • MIN/MAX/AVG statistical function

Large storage capacity: 32000 lines, programmable start and stop time with the HW4 software.

Certifications: IP 67 rated enclosure. Conformity to FDA CFR 21 Part 11 /GAMP 5.

Delivery information: Set includes CR2 long life battery, function and calibration certificate and HW4-lite software key code.

Specifications
  • Range:
    T: –20…+70 °C
    RH: 0 - 100 %
  • Accuracy:
    T: ±0,3 °C
    RH: ±3,0 %
  • Cat. No.:
    620-2364
  • Battery life:
    20-50 h
  • Protection class:
    IP 67
  • Data memory - No. of readings:
    32000
  • W×D×H:
    90×60×23 mm
  • Interface:
    USB
  • Weight:
    85 g