Order Entry
Belgium
ContactUsLinkComponent
VWR® VAPOUR-Line, Vertical Autoclaves with Exhaust Air Filtration (Option FA)
VWR® VAPOUR-Line, Vertical Autoclaves with Exhaust Air Filtration (Option FA)
Supplier:  VWR Collection
Certificates
undefined
VWR® VAPOUR-Line, Vertical Autoclaves with Exhaust Air Filtration (Option FA)
Supplier:  VWR Collection

Specifications

  • Catalog No:
  • 481-0782
  • 481-0783
  • 481-0787
  • 481-0786
  • Model:
  • VAPOUR- line 80 with FA
  • VAPOUR- line 80 with FA
  • VAPOUR- line 135 with FA
  • VAPOUR- line 135 with FA
  • Capacity:
  • 80 L
  • 80 L
  • 135 L
  • 135 L
  • Temperature:
  • 98...138 °C
  • 98...138 °C
  • 98...138 °C
  • 98...138 °C
  • Int.Ø×H:
  • 410×600 mm
  • 410×600 mm
  • 500×660 mm
  • 500×660 mm
  • W×D×H ext.:
  • 740×915×600 mm
  • 740×915×600 mm
  • 840×965×700 mm
  • 840×965×700 mm
  • Weight:
  • 155 kg, 165 kg
  • 155 kg, 165 kg
  • 195 kg, 205 kg
  • 195 kg, 205 kg
  • Heating power:
  • 3000 W
  • 3000 W
  • 6000 W
  • 6000 W
  • Voltage:
  • 230 V
  • 230 V
  • 380 V/3N
  • 380 V/3N

Specifications

Related Information

Frequently Bought Together