Order Entry
Belgium
Orders LinkContactUsLinkComponent
Face shield, Tuffmaster™

Face shield, Tuffmaster™

Anti-UV, anti-scratch, PC, 230×370 mm
Catalog # 111-1635
Supplier:   3M
Face shield, Tuffmaster™
Catalog # 111-1635
Supplier:  3M
Face shield, Tuffmaster™
Face shield, Tuffmaster™

Anti-UV, anti-scratch, PC, 230×370 mm

Price
58,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

This face shield consists of headgear (H8) made of thermoplastic and clear PC visor (WP96). Both parts provide high impact resistance. Ideal for use in metalworking, manufacturing, construction, mining and transportation.

  • Adjustable ratchet suspension of the headgear allows visor to be replaced in seconds
  • Ratchet helps to provide a precise fit and comfortable head protection
  • Five position crown strap for additional support and comfort
  • Moulded PC visor provides impact and splash resistance and mounts quickly to any 3M™ headgear without tools, snaps or cams

Visor thickness: 2 mm

Certifications: EN 166

Documents

Specifications
  • Type:
    Anti-UV, anti-scratch
  • L×W:
    230×370 mm
  • Material:
    PC
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Visor, clear moulded PC, 2 mm thickness
    Visor, clear moulded PC, 2 mm thickness
    111-1634
    Log in for availability
    1 * 1 ST - 15,40 €