Order Entry
Belgium
ContactUsLinkComponent
Rockers, digital, progammable, WiseMix®, RK
Rockers, digital, progammable, WiseMix®, RK
Supplier:  witeg Labortechnik
Certificates
undefined
Rockers, digital, progammable, WiseMix®, RK
Supplier:  witeg Labortechnik

Specifications

  • Catalog No:
  • WITGDH.WRK01010
  • WITGDH.WRK01020
  • Model:
  • With RK-1D platform
  • With RK-2D platform
  • Shaking motion:
  • Rocking
  • Rocking
  • Speed:
  • 5 - 50 min⁻¹
  • 5 - 50 min⁻¹
  • Angle:
  • 6 - 9° (adjustable)
  • 6 - 9° (adjustable)
  • W×D×H:
  • 290×240×150 mm
  • 300×330×150 mm
  • Platform W×D:
  • 290×200 mm
  • 300×300 mm
  • Weight:
  • 7 kg
  • 8 kg
  • Timer:
  • 99 h 59 min
  • 99 h 59 min
  • Input power:
  • 35 W
  • 35 W

Specifications

Frequently Bought Together