Order Entry
Belgium
ContactUsLinkComponent
VWR®, Digital Timer, One Channel
VWR®, Digital Timer, One Channel
Catalog # 609-0206
Supplier:  VWR Collection
undefined
VWR®, Digital Timer, One Channel
Catalog # 609-0206
Supplier:  VWR Collection

Specifications

  • Resolution:
    0,1 s
  • Colour:
    Violet/white
  • Description:
    Digital timer, single channel
  • Size:
    81,3×71,1×30,5 mm
  • W×D×H:
    81,3×71,1×30,5 mm
  • Accuracy:
    ±0,01% (5 s)
  • Pk:
    1

Specifications

About this item

Designed with 10 buttons, this timer allows direct input for faster programming of desired time. It consists of different mounting options, such as laying flat on a bench or for vertical view, attachment to lab coat or metal surface.

  • Counts up and down plus displays elapsed time after countdown
  • Capacity of 99 minutes, 99 seconds
  • Audible and visual alarms
  • Last time set memory
  • Requires two AAA batteries
Certifications: Individually tested and inspected using NIST in A2LA accredited laboratory (certification #2448.01), ensuring conformity to ISO 17025:2005. RoHS compliant.
Delivery: Supplied with flip stand, magnetic back, pocket clip, two AAA batteries and certificate of calibration.