Order Entry
Belgium
ContactUsLinkComponent
 
Dissolved oxygen meters, bench, SevenExcellence™ S900
 
undefined
Dissolved oxygen meters, bench, SevenExcellence™ S900

 

  • Catalog No:
  • METT30092984
  • METT30092987
  • METT30092986
  • METT30092985
  • Model:
  • S900
  • S900
  • S900
  • S900
  • DO accuracy:
  • With InLab® OptiOx: ±0,1 mg/L (0 - 8); ±0,2 mg/L (8 - 20); ±10% (20 - 50)
    With InLab® 605-ISM: ±0,5%
  • With InLab® OptiOx: ±0,1 mg/L (0 - 8); ±0,2 mg/L (8 - 20); ±10% (20 - 50)
    With InLab® 605-ISM: ±0,5%
  • With InLab® OptiOx: ±0,1 mg/L (0 - 8); ±0,2 mg/L (8 - 20); ±10% (20 - 50)
    With InLab® 605-ISM: ±0,5%
  • With InLab® OptiOx: ±0,1 mg/L (0 - 8); ±0,2 mg/L (8 - 20); ±10% (20 - 50)
    With InLab® 605-ISM: ±0,5%
  • DO concentration:
  • 0,000 - 50 mg/L (with InLab® OptiOx); 0,00 - 99 mg/L (with InLab® 605-ISM)
  • 0,000 - 50 mg/L (with InLab® OptiOx); 0,00 - 99 mg/L (with InLab® 605-ISM)
  • 0,000 - 50 mg/L (with InLab® OptiOx); 0,00 - 99 mg/L (with InLab® 605-ISM)
  • 0,000 - 50 mg/L (with InLab® OptiOx); 0,00 - 99 mg/L (with InLab® 605-ISM)
  • DO concentration resolution:
  • 0,001/0,01/0,1 mg/L
  • 0,001/0,01/0,1 mg/L
  • 0,001/0,01/0,1 mg/L
  • 0,001/0,01/0,1 mg/L
  • DO saturation:
  • 0,0 - 500% (with InLab® OptiOx); 0,0 - 600% (with InLab® 605-ISM)
  • 0,0 - 500% (with InLab® OptiOx); 0,0 - 600% (with InLab® 605-ISM)
  • 0,0 - 500% (with InLab® OptiOx); 0,0 - 600% (with InLab® 605-ISM)
  • 0,0 - 500% (with InLab® OptiOx); 0,0 - 600% (with InLab® 605-ISM)
  • DO barometric pressure range:
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • 500 - 1100 mbar
  • DO calibration:
  • 2 points (2 pre-defined standards and 1 user-defined standard)
  • 2 points (2 pre-defined standards and 1 user-defined standard)
  • 2 points (2 pre-defined standards and 1 user-defined standard)
  • 2 points (2 pre-defined standards and 1 user-defined standard)
  • Temperature range:
  • 0,0...+50 °C (with InLab® OptiOx); 0,0...+60 (with InLab® 605-ISM)
  • 0,0...+50 °C (with InLab® OptiOx); 0,0...+60 (with InLab® 605-ISM)
  • 0,0...+50 °C (with InLab® OptiOx); 0,0...+60 (with InLab® 605-ISM)
  • 0,0...+50 °C (with InLab® OptiOx); 0,0...+60 (with InLab® 605-ISM)
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Temperature accuracy:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Temperature compensation:
  • Linear, non linear, off
  • Linear, non linear, off
  • Linear, non linear, off
  • Linear, non linear, off
  • Reference temperature:
  • 20 °C or 25 °C
  • 20 °C or 25 °C
  • 20 °C or 25 °C
  • 20 °C or 25 °C
  • Display:
  • Colour TFT
  • Colour TFT
  • Colour TFT
  • Colour TFT
  • Connections:
  • Optical (Mini-LTW) or polarographic (BNC)
  • Optical (Mini-LTW) or polarographic (BNC)
  • Optical (Mini-LTW) or polarographic (BNC)
  • Optical (Mini-LTW) or polarographic (BNC)
  • Outputs:
  • RS232, USB-A, USB-B, LAN
  • RS232, USB-A, USB-B, LAN
  • RS232, USB-A, USB-B, LAN
  • RS232, USB-A, USB-B, LAN
  • Power supply:
  • DC 12 V –10 W
  • DC 12 V –10 W
  • DC 12 V –10 W
  • DC 12 V –10 W
  • Data logging capacity:
  • At least 20 000 data points, 250 analyses
  • At least 20 000 data points, 250 analyses
  • At least 20 000 data points, 250 analyses
  • At least 20 000 data points, 250 analyses
  • W×D×H:
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • 235×188×75 mm
  • Weight:
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg
  • 1,12 kg

 

Sensors

 

Frequently Bought Together