Visor, Visor-Toric
UV-resistant, scratch-resistant, Electrical Arc/short-circuit resistance, PC, 390×200 mm
Catalog # DELPVISORTOIN
Supplier: DELTA PLUS
Jump to:
Product Details & Documents
Clear polycarbonate injected visor with electric arc protection. Suitable for face shield holder VISOR HOLDER and VIROR H (BALBI2 and PICO2 support). Ideal for forest work, building and construction and cutting applications.
- Universal fixing
- Protection against large solid particles
- Easy to use and comfortable
Thickness: 1,9/2,0 mm
Weight: 162 g
Certifications: EN 166, EN 170 (2C-1,2)
Ordering information: The face shield holder is not included and needs to be ordered separately. Please contact your local Avantor office for further details.
Specifications
- Type:UV-resistant, scratch-resistant, Electrical Arc/short-circuit resistance
- L×W:390×200 mm
- Material:PC



