Order Entry
Belgium
Orders LinkContactUsLinkComponent
Conductivity/TDS meter, bench, 3200C

Conductivity/TDS meter, bench, 3200C

Conductivity meter, bench, 3200C (without electrode)
Catalog # HEWLG4384A
Supplier:   Agilent
Conductivity/TDS meter, bench, 3200C
Catalog # HEWLG4384A
Supplier:  Agilent
Conductivity/TDS meter, bench, 3200C

Conductivity meter, bench, 3200C (without electrode)

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

This full-range meter measures conductivity, resistivity, total dissolved solid (TDS), salinity, and present solution temperature. Ideal for use in environmental, petrochemical, biological and food applications.

  • Provides quick and precise measurements under any conditions
  • Temperature compensation

Ordering information: Supplied without electrode which needs to be ordered separately.

Specifications
  • Description:
    Conductivity meter, bench, 3200C (without electrode)
  • Conductivity reference temperature:
    25 °C
  • Resistivity accuracy:
    ±0,5% FS
  • Conductivity cell constant:
    0,001 / 0,01 / 0,1 / 1,0 / 10 / 100 cm-1
  • Conductivity resolution:
    Four effective digital, and the lowest level is 0,001 µS/cm
  • Power supply:
    Universal AC power adapter (100 - 240 V, 50/60 Hz)
  • Temperature compensation:
    0 - 50 °C
  • Temperature resolution:
    0,1 °C
  • Temperature accuracy:
    ±0,1 °C
  • Salinity accuracy:
    ±0,1%
  • TDS accuracy:
    ±0,5% FS
  • Weight:
    1 kg
  • Resistivity range:
    5 Ω/cm - 100 MΩ/cm
  • Cat. No.:
    HEWLG4384A
  • Conductivity accuracy:
    ±0,5% FS
  • Model:
    3200C
  • Conductivity range:
    0,000 µS/cm - 2000 mS/cm
  • TDS range:
    0,000 mg/l - 1000 g/l
  • W×D×H:
    190×190×105 mm
  • Temperature range:
    −5...+110 °C
  • Salinity range:
    0,0 - 80,0 ppt