Upright microscopes, 28 series
Fournisseur: MOTIC
Certificats
À propos de cet article
These upright microscopes have been designed for use in education.
- Ergonomic shape and superior optics
- Cordless LED illumination with rechargeable batteries
- Upper limit stop to prevent damage to slides and objectives
Livraison: Supplied with dust cover, batteries and charger.
Spécifications
- Catalog No:
- 630-2809
- 630-2808
- 630-2807
- Head:
- 45° inclined, 360° rotating
- 45° inclined, 360° rotating
- 45° inclined, 360° rotating
- Eyepieces:
- 10×/18 mm
- 10×/18 mm
- 10×/18 mm
- Nosepiece:
- Quadruple, reversed
- Quadruple, reversed
- Quadruple, reversed
- Objectives:
- Achromatic 4×, 10×, 40× (spring)
- Achromatic 4×, 10×, 40× (spring)
- Achromatic 4×, 10×, 40× (spring)
- Condenser:
- Abbe 1,25 N.A. with iris diaphragm
- Abbe 1,25 N.A. with iris diaphragm
- Abbe 1,25 N.A. with iris diaphragm
- Focusing system:
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Coaxial coarse and fine knobs
- Illumination:
- LED
- LED
- LED
Spécifications
Informations associées
2801 SP_1307_EN 2802 SP_1307_EN 2820 SP_1307_EN
Fiche technique
EDUCATION_LINE_18_28_PM_CA_1505_EN
Documentation produit
Eyepieces
Informations sur le produit
Frequently Bought Together