Cell strainers, EASYstrainer™
About this item
EASYstrainer™ is designed for fast and safe filtration of cell suspensions and primary cell isolates. The filter fits all standard 50 ml tubes and is available with filter mesh sizes of 40, 70 and 100 µm. The innovative design of EASYstrainer™ allows for secure aseptic handling with a reduced risk of contaminating the filtered cell suspension.
- Three colour-coded mesh sizes
- Fits all standard 50 ml tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot for fast filtration and no liquid overspill
- Convenient blister pack (individually wrapped)
- Sterility: Sterile
7 Options Available Below
Product Details & Documents
EASYstrainer™ is designed for fast and safe filtration of cell suspensions and primary cell isolates. The filter fits all standard 50 ml tubes and is available with filter mesh sizes of 40, 70 and 100 µm. The innovative design of EASYstrainer™ allows for secure aseptic handling with a reduced risk of contaminating the filtered cell suspension.
- Three colour-coded mesh sizes
- Fits all standard 50 ml tubes
- Handle and mantle surface for improved aseptic handling
- Venting slot for fast filtration and no liquid overspill
- Convenient blister pack (individually wrapped)
- Sterility: Sterile
Documents
89508-344
Images 360
Specifications for Product Family
Specifications
- Catalog No:
- 734-3616
- 734-3617
- 734-3615
- 734-3619
- 734-3620
- 734-3621
- 734-3618
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
- ISO 14001 (241002); ISO 50001 (241002)
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 734-3616EASYstrainer for 50 ml tubes, 40 μm mesh size, greenSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3616Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - 734-3617EASYstrainer for 50 ml tubes, 70 μm mesh size, blueSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3617Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - 734-3615EASYstrainer for 50 ml tubes, 100 μm mesh size, yellowSpecifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3615Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - 734-3619EASYstrainer Small for 1,5 - 15 ml tubes, 20 μm mesh size, redEASYstrainer Small for 1,5 - 15 ml tubes, 20 μm mesh size, redLog in for availability1 * 50 ST151,00 €Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3619Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - 734-3620EASYstrainer Small for 1,5 - 15 ml tubes, 40 μm mesh size, greenEASYstrainer Small for 1,5 - 15 ml tubes, 40 μm mesh size, greenLog in for availability1 * 50 ST151,00 €Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3620Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - 734-3621EASYstrainer Small for 1,5 - 15 ml tubes, 70 μm mesh size, blueEASYstrainer Small for 1,5 - 15 ml tubes, 70 μm mesh size, blueLog in for availability1 * 50 ST151,00 €Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3621Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact - 734-3618EASYstrainer Small for 1,5 - 15 ml tubes, 100 μm mesh size, yellowEASYstrainer Small for 1,5 - 15 ml tubes, 100 μm mesh size, yellowLog in for availability1 * 50 ST189,00 €Specifications:
Low Manufacturing Impact More
Specifications
Cat. No.734-3618Environmentally PreferableLow Manufacturing ImpactEnvironmental certificationISO 14001 (241002); ISO 50001 (241002)Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



