Order Entry
Belgium
ContactUsLinkComponent
 
Drum pumps for liquids, SP Bel-Art
  BELAH328870000
undefined
Drum pumps for liquids, SP Bel-Art
  BELAH328870000

 

  • Description:
    Poly hand pump for 220 l drum
  • Material:
    PE
  • Seq:
    01
  • Total length:
    810 mm
  • Pk:
    1

 

 

Fits directly to a standard drum bung or carboy. It is constructed entirely of rugged PE and it is resistance to strong acids, alkalis and many solvents. The pump will efficiently deliver against a 3,65 m head of water and empty a drum or carboy to inside 3 mm of the bottom.
PE, Poly-hand pump.

  • No pressure build-up in the vessel
  • Excellent chemical resistance
  • Ergonomic handle