Order Entry
Belgium
ContactUsLinkComponent
Desiccator cabinets, SICCO maxi series
Desiccator cabinets, SICCO maxi series
Catalog # BOHLV1927-07
Supplier:  Bohlender
undefined
Desiccator cabinets, SICCO maxi series
Catalog # BOHLV1927-07
Supplier:  Bohlender

Specifications

  • Weight:
    30 kg
  • W×D×H ext.:
    560×580×1150 mm
  • Description:
    Maxi 1 (280 l)
  • Pk:
    1
  • Shelves:
    4
  • W×D×H int.:
    495×540×1030 mm

Specifications

About this item

Orange acrylic cabinets have a reinforced aluminium frame, door with foam rubber gasket and magnetic strip, orange acrylic panels reduce light incidence and protect against ultraviolet radiation. Especially suitable for storage of light-sensitive substances

  • Door mounted electronic hygrometer indicates minimum and maximum temperature and humidity values
  • Temperature resistance from −20 to +70 °C
  • Easy to move about as cabinets have four castors

Load capacity: 30 kg/shelf, 160 kg (total)

Load capacity: 30 kg/shelf, 160 kg (total)

Delivery: Supplied with four removable, stainless steel, telescopic shelves and one desiccant tray. Capacity to accommodate maximum of 34 shelves. Silica gel not included.