Order Entry
Belgium
Orders LinkContactUsLinkComponent
Extraction thimbles

Extraction thimbles

34×100 mm, Round thimble with medium porosity, pore size 5 μm
Catalog # SOBQAN889-6406
Extraction thimbles
Catalog # SOBQAN889-6406
Extraction thimbles
Extraction thimbles

34×100 mm, Round thimble with medium porosity, pore size 5 μm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Thimbles remain very constant in weight. Preferable to paper thimbles as they may be used an indefinite number of times and permit the ignition of the extracted residue without removing the material from the thimble. To clean, place in a strong solution of acid for a short time and then ignite to constant weight in the usual way.

Specifications
  • Description:
    Round thimble with medium porosity, pore size 5 μm
  • Seq:
    05
  • Ø ext.×H:
    34×100 mm
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.