Order Entry
Belgium
ContactUsLinkComponent
GC column, HayeSep Q, UltiMetal
GC column, HayeSep Q, UltiMetal
Catalog # VARICP1308
Supplier:  VARIAN
GC column, HayeSep Q, UltiMetal
Catalog # VARICP1308
Supplier:  VARIAN

Specifications

  • Column Format:
    Capillary
  • Ext.Ø:
    1,59 mm
  • Ø int.:
    1,00 mm
  • Mesh size:
    80/100
  • Length:
    0,25 m
  • Pk:
    1

Specifications

About this item

Packed GC columns are designed and manufactured to offer excellent and reproducible performance for all sample types associated with packed column separations, most important in the hydrocarbon processing industry

  • Highly efficient and rigorous packing technology assures column-to-column reproducibility and ultimate efficiency
  • UltiMetal treated stainless steel tubing allows for improved inertness and peak shape performance