Order Entry
Belgium
ContactUsLinkComponent
 
ThermoMixer® F
 :  EPPENDORF
    
 
undefined
ThermoMixer® F
 :  EPPENDORF
    

 

  • Catalog No:
  • 460-0225
  • 460-0333
  • 460-0332
  • 460-0224
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Temperature range:
  • Min: 4 °C above RT, max: 100 °C
  • Min: 4 °C above RT, max: 100 °C
  • Min: 4 °C above RT, max: 100 °C
  • Min: 4 °C above RT, max: 100 °C
  • Temperature setting:
  • 1/100 °C
  • 1/100 °C
  • 1/100 °C
  • 1/100 °C
  • Temperature accuracy:
  • Max. ±0,5 °C at 20...45 °C
  • Max. ±0,5 °C at 20...45 °C
  • Max. ±0,5 °C at 20...45 °C
  • Max. ±0,5 °C at 20...45 °C
  • Power:
  • 200 W
  • 200 W
  • 200 W
  • 200 W
  • Programs:
  • 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
  • 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
  • 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
  • 5 temperature keys (pre-defined at 37 °C, 42 °C, 56 °C, 95 °C and temp off)
  • Orbit:
  • 3 mm
  • 3 mm
  • 3 mm
  • 3 mm
  • Interfaces:
  • USB Interface
  • USB Interface
  • USB Interface
  • USB Interface
  • Electrical:
  • 220 - 240 V
  • 220 - 240 V
  • 220 - 240 V
  • 220 - 240 V
  • Environmental certification:
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001
  • Renewable Energy Certificate, ISO 14001

 

Frequently Bought Together