Filter plates, 96-well, AcroPrep™
Fournisseur: Cytiva (Formerly Pall Lab)
Certificats
À propos de cet article
These plates are constructed from chemically resistant, biologically-inert polypropylene. Available in a variety of membrane configurations with a serialised barcode label allows use in automated tracking systems.
- Robotics-friendly design with singlepiece construction
- Proprietary sealing technology individually seals each well, eliminating crosstalk along with extended flow directors to eliminate splattering and crosstalk of filtrate
Designed in accordance with the ANSI/SBS X-2004 specifications.
Spécifications
- Catalog No:
- 516-6898
- 516-6899
- 516-9895
- 516-6894
- Type:
- AcroPrep™ 96, 1 ml
- AcroPrep™ 96, 1 ml
- AcroPrep™ 96, 1 ml
- AcroPrep™ 96, 1 ml
- Well bottom area:
- 0,25 cm²
- 0,25 cm²
- 0,25 cm²
- 0,25 cm²
- L×W×H with lid:
- —
- —
- —
- —
- L×W×H without lid:
- 128×86×33 mm
- 128×86×33 mm
- 128×86×33 mm
- 128×86×33 mm
Spécifications
Frequently Bought Together