Order Entry
Belgium
ContactUsLinkComponent
Glass refills for dewar type B and B-E
Glass refills for dewar type B and B-E
Supplier:  KGW
Certificates
undefined
Glass refills for dewar type B and B-E
Supplier:  KGW

Specifications

  • Catalog No:
  • KGWA1204
  • KGWA1203
  • KGWA1202
  • 478-0732
  • Model:
  • Type 29 B/BE
  • Type 28 B/BE
  • Type 27 B/BE
  • Type 26 B/BE
  • Capacity:
  • 4 L
  • 3 L
  • 2 L
  • 1 L
  • Daily evaporation:
  • 1,2 L
  • Temperature range:
  • –200...+200 °C
  • –200...+200 °C
  • –200...+200 °C
  • –200...+200 °C
  • Int.Ø:
  • 138 mm
  • 138 mm
  • 138 mm
  • 100 mm
  • Ext.Ø:
  • 160 mm
  • 160 mm
  • 160 mm
  • 120 mm
  • Int. height:
  • 310 mm
  • 230 mm
  • 170 mm
  • 150 mm
  • Overall height:
  • 385 mm
  • 305 mm
  • 245 mm
  • 215 mm

Specifications

Frequently Bought Together