Order Entry
Belgium
Orders LinkContactUsLinkComponent
Microscope slide

Microscope slide

90° ground frosted edges, 76×26 mm
Catalog # ROTHH870.1
Marketsource
Supplier:   Roth Carl
Microscope slide
Catalog # ROTHH870.1
Supplier:  Roth Carl
Marketsource
Microscope slide

90° ground frosted edges, 76×26 mm

Price
5,65 €
Log in for availability
1 * 50 ST
Product Details & Documents
  • Partly frosted edges of 20 mm
  • Washed and lint free
  • Soda lime glass

Certifications: ISO 8037/1

Specifications
  • Description:
    90° ground frosted edges
  • L×W:
    76×26 mm
  • Seq:
    03