High visibility overalls with bib and braces, BIB’N’BRACE 1014 PLU
Supplier: FRISTADS KANSAS
Certificates
About this item
These overalls with elasticated braces are made of different fabrics. The water-repellent fluorescent material in manufactured from 80% polyester and 20% cotton. The other parts are made of 65% polyester and 35% cotton which is slightly brushed on reverse. Reinforcements are made of 100% polyamide.
- Two-way, full-length front zip
- Two chest pockets with zip, two front pockets with snap fastening, two back pockets
- Two tuckable, Cordura® reinforced loose-hanging pockets, left pocket with extra pocket and right pocket with 3 pockets and tool loops, D-ring at waistband
- Leg pocket with flap and velcro fastening, phone pocket with flap and velcro fastening, D-ring and plastic ID-card holder
- Hammer loop, Cordura® reinforced folding rule pocket with tool pocket, two buttons and loops for two sheath knifes
- Adjustable waist with buttons, reinforced thigh panels in contrast colour
- Rounded knees, Cordura®-reinforced knee pockets with inside opening for height-adjust able knee pads
- Cordura®-reinforced leg ends
Weight: 300 g/m²
Certifications: EN 471 (2-2)
Specifications
- Catalog No:
- KWIN101018196C58
- KWIN101018171C66
- KWIN101018171C54
- KWIN101018396C66
- KWIN101018196C60
- KWIN101018396C50
- KWIN101018171C60
- KWIN101018396C48
- KWIN101018171C58
- KWIN101018396C46
- KWIN101018171C56
- KWIN101018196C48
- KWIN101018396C44
- KWIN101018196C44
- KWIN101018196C46
- KWIN101018396C54
- KWIN101018396C52
- KWIN101018196C66
- KWIN101018196C64
- KWIN101018196C50
- KWIN101018171C44
- KWIN101018196C56
- KWIN101018396C56
- KWIN101018171C50
- KWIN101018196C54
- KWIN101018171C52
- KWIN101018171C46
- KWIN101018171C62
- KWIN101018196C52
- KWIN101018396C64
- KWIN101018396C62
- KWIN101018396C60
- KWIN101018171C48
- KWIN101018171C64
- KWIN101018196C62
- KWIN101018396C58
- Model:
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- BIB’N’BRACE 1014 PLU
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- 80% polyester and 20% cotton
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Specifications
Frequently Bought Together