Temperature Loggers
Temperature logger, with large display, 1 probe, 4' teflon coated K-thermocouple bead-wire probe, T: –184…+1093 °C, T: ±1 °C
Catalog # DICKSM320
Supplier: DICKSON
Jump to:
Product Details & Documents
These temperature loggers are designed for monitoring, recording and evaluating temperature of critical equipment, computers, HVAC/R systems, incubators, freezers, autoclaves, baths and cleanrooms. They have a high/low audible alarms.
- Large four-digit LCD features
- Flash memory option for easy data transfer
- USB enabled fast downloading
- Min/max display
- Temperature model and remote probe model
- Super high speed USB 2.0 connectivity
- Download data faster when compared to using standard serial port
A memory card reader kit and removeable Flash memory storage cards are available for different units. The reader kit includes a USB memory card reader and a 128 MB, 1 Gb flash memory card. They require the use of DicksonWare™ software which must be purchased separately.
Delivery information: Supplied with four AA alkaline batteries.
Specifications
- Range:T: –184…+1093 °C
- Description:Temperature logger, with large display, 1 probe, 4' teflon coated K-thermocouple bead-wire probe
- Seq:03
- Accuracy:T: ±1 °C
- Cat. No.:DICKSM320
- Battery life:AA alkaline, user replaceable; 6 month typical @ one minute sample interval
- Response time:1 min. - 63% FS
- W×D×H:102×77×39 mm (4×3×1.6")
- Interface:USB
- Weight:250 g
- Display:2,0×1,375" V.A. 4 digit LCD, TN positive mode, reflective
Accessories
Product Information
- Catalog #AvailabilityPrice
- DicksonWare™ software and USB cable, for data loggersDicksonWare™ software and USB cable, for data loggers620-1515Log in for availability1 * 1 ST - 167,00 €
Product Information
- Catalog #AvailabilityPrice
- Software and serial cable for data loggers, DicksonWare™ sSoftware and serial cable for data loggers, DicksonWare™ sDICKA015Log in for availability1 * 1 ST - 169,00 €



