Temperature chart recorders, disposable
Temperature chart recorder, 20 days, –30…+37,5 °C, ±0,6 (−12…+21) °C, 139×104×64 mm, 0,45 kg
Catalog # 620-0432
Supplier: DICKSON
Jump to:
Product Details & Documents
These are single use logger accurately records temperatures from start to finish of transport and documents adherence to critical storage environments.
- Failsafe start-up and pull out start tab
- Tamper-proof crimped seal
- Shock and vibration protection
Levering: Supplied with a shipment/job sheet and a mounting tape.
Specifications
- Range:–30…+37,5 °C
- Weight:0,45 kg
- Description:Temperature chart recorder, 20 days
- W×D×H:139×104×64 mm
- Accuracy:±0,6 (−12…+21) °C



