Order Entry
Belgium
ContactUsLinkComponent
Temperature and humidity loggers, Compact
Temperature and humidity loggers, Compact
Catalog # DICKSP125
Supplier:  DICKSON
undefined
Temperature and humidity loggers, Compact
Catalog # DICKSP125
Supplier:  DICKSON

Specifications

  • Range:
    T: −23...+80 °C
  • Data memory - No. of readings:
    32000
  • Interface:
    USB
  • Description:
    Compact temperature data logger, SP125
  • Seq:
    01
  • Start delay:
    Yes
  • Battery life:
    1 year
  • Alarm:
    LED indicator, visual
  • Batteries:
    CR2450 lithium battery (user replaceable)
  • Display:
    Digital
  • Recording intervals:
    1 s - 24 hr
  • Sensor:
    Thermistor
  • Software:
    A016, A026
  • Weight:
    1 lb.
  • W×D×H:
    79×53×23 mm
  • Accuracy:
    T: ±0,7 °C (−23... +80 °C)
  • Pk:
    1

Specifications

About this item

The data loggers is self-contained with high speed USB connectivity, high/low LED alarm, an internal sensor for recording air temperatures and a replaceable battery for accurate, easy-to-use and PC-based recording. The polycarbonate casing, compact size and rugged design allows for use in numerous applications like regulatory compliance, HVAC balancing, warehouse mapping, process control.

Certifications: IP 20 certified protection class.
Delivery: Supplied with CR24450 lithium battery, product comes with one year of warranty.