Order Entry
Belgium
ContactUsLinkComponent
VWR® Clip-It™, Digital Timer, One Channel
VWR® Clip-It™, Digital Timer, One Channel
Catalog # 609-0205
Supplier:  VWR Collection
undefined
VWR® Clip-It™, Digital Timer, One Channel
Catalog # 609-0205
Supplier:  VWR Collection

Specifications

  • Colour:
    White/blue
  • Description:
    Digital timer, single channel, Clip-It™
  • Seq:
    01
  • W×D×H:
    50×19×38 mm
  • Accuracy:
    ±0,005 %
  • Pk:
    1

Specifications

About this item

This timer, with quartz-crystal accuracy, features count up and countdown functions.

  • Countdown mode from 100 hours to 1 second (in 1 second increments)
  • Stopwatch mode: Times from 1 second to 99 hours and then repeats
  • At zero, an alarm sounds for 60 seconds, or may be silenced manually
  • Helpful memory saves last programmed setting for quick recall: Useful for repetitive timing events
  • Five-key operation is quick and intuitive
  • Can be clipped to a lab coat, belt, notebook or clipboard
Certifications: Complies with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001, accredited by A2LA indicates traceability to standards provided by NIST.
Delivery: Supplied with clip, magnet, battery and certificate of calibration.