VWR®, ICP multi-element solution
ICP multi element solution according USP 232 Oral dose 8 elements in HNO₃ 7%, Plastic bottle, 100 mL
Supplier: VWR Chemicals
Jump to:
Product Details & Documents
ICP solution of eight elements in 7% nitric acid.
Cd 25 mg/L, Pb 5 mg/L, As 1,5 mg/L, Hg 15 mg/L, Mo 100 mg/L, Ni 500 mg/L, V 100 mg/L, Cu 1000 mg/L.
Certifications: USP 232 Oral dose
Traceable to SRM from NIST. Manufactured and tested in ISO 17034 / ISO 17025 accredited facilities.
Documents
Specifications
Specifications
- Pack type:Plastic bottle
- Pk:100 mL
- Description:ICP multi element solution according USP 232 Oral dose 8 elements in HNO₃ 7%
- Cat. No.:85036.180
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



