Titrators, automatic, TitraLab® AT1000
About this item
These automatic titrators provide reliable results without complicated analysis. They utilise application-specific kits to make it quick and easy for anyone to set up and operate a test. Ideal for drinking water, wastewater, food and beverage and in the petrochemical industry.
- Titration types: Potentiometric (zero and imposed current), amperometric, colorimetric
- Eliminate operator interpretation and manual processes to quickly deliver accurate and repeatable results
- Pre-programmed titration methods detect end points and eliminate manual calculations
- With 1 or 2 syringes, and 0, 1 or 2 integrated peristaltic pumps (depending on model)
- For use with analogue, photocolorimetric or MTC IntelliCAL electrodes ('Plug & Play' Digital)
- USB port for connecting the instrument to a printer, mouse, keyboard or USB hub
Maximum no. of applications: 5 (AT1102/AT1112/AT1122) or 10 (AT1222)
: Supplied with tube holder (one for each syringe position available on the instrument), three sensor storage tubes and power supply.
Application packs need to be ordered separately. Depending on the application, the packs include: beakers (10×50 ml and 10×150 ml), tube with anti-diffusion tip (if necessary for the application), 2 conical adapters, 10 magnetic stirring bars, legacy sensor adapter (not included in all packs), sensor (type and quantity depends on application), syringe holding ring (1 for each syringe), syringe (depending on model), USB application key, glass bottles (not included in all packs), bottle caps (2×GL 45 and 1×GL 25) and 3 empty desiccant cartridges.
4 Options Available Below
Product Details & Documents
These automatic titrators provide reliable results without complicated analysis. They utilise application-specific kits to make it quick and easy for anyone to set up and operate a test. Ideal for drinking water, wastewater, food and beverage and in the petrochemical industry.
- Titration types: Potentiometric (zero and imposed current), amperometric, colorimetric
- Eliminate operator interpretation and manual processes to quickly deliver accurate and repeatable results
- Pre-programmed titration methods detect end points and eliminate manual calculations
- With 1 or 2 syringes, and 0, 1 or 2 integrated peristaltic pumps (depending on model)
- For use with analogue, photocolorimetric or MTC IntelliCAL electrodes ('Plug & Play' Digital)
- USB port for connecting the instrument to a printer, mouse, keyboard or USB hub
Maximum no. of applications: 5 (AT1102/AT1112/AT1122) or 10 (AT1222)
: Supplied with tube holder (one for each syringe position available on the instrument), three sensor storage tubes and power supply.
Application packs need to be ordered separately. Depending on the application, the packs include: beakers (10×50 ml and 10×150 ml), tube with anti-diffusion tip (if necessary for the application), 2 conical adapters, 10 magnetic stirring bars, legacy sensor adapter (not included in all packs), sensor (type and quantity depends on application), syringe holding ring (1 for each syringe), syringe (depending on model), USB application key, glass bottles (not included in all packs), bottle caps (2×GL 45 and 1×GL 25) and 3 empty desiccant cartridges.
Specifications for Product Family
Specifications
- Catalog No:
- 661-0204
- 661-0199
- 661-0205
- 661-0200
- 661-0206
- 661-0201
- 661-0207
- 661-0202
- Model:
- TitraLab® AT1000
- TitraLab® AT1000
- TitraLab® AT1000
- TitraLab® AT1000
- TitraLab® AT1000
- TitraLab® AT1000
- TitraLab® AT1000
- TitraLab® AT1000
- Display:
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Graphic colour, VGA, 5,7"
- Keypad:
- Soft keypad
- Soft keypad
- Soft keypad
- Soft keypad
- Soft keypad
- Soft keypad
- Soft keypad
- Soft keypad
- Dosing volume:
- 2,5/5/10/25 ml
- 2,5/5/10/25 ml
- 2,5 / 5 / 10 / 25 ml
- 2,5 / 5 / 10 / 25 ml
- 2,5 / 5 / 10 / 25 ml
- 2,5 / 5 / 10 / 25 ml
- 2,5 / 5 / 10 / 25 ml
- 2,5 / 5 / 10 / 25 ml
- Dosing speed:
- 170 ml/min
- 170 ml/min
- 170 ml/min
- 170 ml/min
- 170 ml/min
- 170 ml/min
- 170 ml/min
- 170 ml/min
- Burette resolution:
- 20000 steps
- 20000 steps
- 20000 steps
- 20000 steps
- 20000 steps
- 20000 steps
- 20000 steps
- 20000 steps
- pH resolution:
- ±0,001
- ±0,001
- ±0,001
- ±0,001
- ±0,001
- ±0,001
- ±0,001
- ±0,001
- mV resolution:
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- ±0,1
- Measuring input electrode:
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- INTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodes
- Connections:
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- 2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernet
- Power supply:
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- 240 V, 50/60 Hz
- W×D×H:
- 400×360×220 mm
- 400×360×220 mm
- 400×360×220 mm
- 400×360×220 mm
- 400×360×220 mm
- 400×360×220 mm
- 400×360×220 mm
- 400×360×220 mm
- Weight:
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
- 4 kg
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- 661-0204Automatic titrator, TitraLab® AT1000, Model AT1102 (1 burette, no pump), UK-plugAutomatic titrator, TitraLab® AT1000, Model AT1102 (1 burette, no pump), UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.661-0204ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5/5/10/25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0199Automatic titrator, TitraLab® AT1000, Model AT1102 (1 burette, no pump), EU-plugAutomatic titrator, TitraLab® AT1000, Model AT1102 (1 burette, no pump), EU-plugLog in for availability1 * 1 ST3 360,00 €Specifications:
More
Specifications
Cat. No.661-0199ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5/5/10/25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0205Automatic titrator, TitraLab® AT1000, Model AT1112 (1 burette, 1 pump), UK-plugAutomatic titrator, TitraLab® AT1000, Model AT1112 (1 burette, 1 pump), UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.661-0205ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5 / 5 / 10 / 25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0200Automatic titrator, TitraLab® AT1000, Model AT1112 (1 burette, 1 pump), EU-plugAutomatic titrator, TitraLab® AT1000, Model AT1112 (1 burette, 1 pump), EU-plugLog in for availability1 * 1 ST3 820,00 €Specifications:
More
Specifications
Cat. No.661-0200ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5 / 5 / 10 / 25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0206Automatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), UK-plugAutomatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.661-0206ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5 / 5 / 10 / 25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0201Automatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), EU-plugAutomatic titrator, TitraLab® AT1000, Model AT1122 (1 burette, 2 pumps), EU-plugLog in for availability1 * 1 ST4 270,00 €Specifications:
More
Specifications
Cat. No.661-0201ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5 / 5 / 10 / 25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0207Automatic titrator, TitraLab® AT1000, Model AT1222 (2 burettes, 2 pumps), UK-plugAutomatic titrator, TitraLab® AT1000, Model AT1222 (2 burettes, 2 pumps), UK-plugDiscontinued-Specifications:
More
Specifications
Cat. No.661-0207ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5 / 5 / 10 / 25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg - 661-0202Automatic titrator, TitraLab® AT1000, Model AT1222 (2 burettes, 2 pumps), EU-plugAutomatic titrator, TitraLab® AT1000, Model AT1222 (2 burettes, 2 pumps), EU-plugLog in for availability1 * 1 ST4 810,00 €Specifications:
More
Specifications
Cat. No.661-0202ModelTitraLab® AT1000DisplayGraphic colour, VGA, 5,7"KeypadSoft keypadDosing volume2,5 / 5 / 10 / 25 mlDosing speed170 ml/minBurette resolution20000 stepspH resolution±0,001mV resolution±0,1Measuring input electrodeINTELLICAL (“Plug & Play” digital), analogue or photocolorimetric electrodesConnections2 × electrode ports, 2 × USB ports, 1 × serial port, 1 × ethernetPower supply240 V, 50/60 HzW×D×H400×360×220 mmWeight4 kg
Water application packs
Product Information
- Catalog #DescriptionFor use withAvailabilityPrice
- Application pack for Ca & Mg hardness (ISE) in waterAT1112 / AT1122 / AT1222Log in for availability1 * 1 ST1 800,00 €
Food and beverage application packs
Product Information
- Catalog #DescriptionFor use withAvailabilityPrice
- Application pack for free & total SO2 in wineAT1122 / AT1222Log in for availability1 * 1 ST980,00 €
Petrochemical application packs
Product Information
- Catalog #DescriptionFor use withAvailabilityPrice
- Application pack for Br2/I2 index in petrochemicalsAT1102 / AT1112 / AT1122 / AT1222Log in for availability1 * 1 ST943,00 €
Environmental application packs
Product Information
- Catalog #DescriptionFor use withAvailabilityPrice
- Application pack for FOS/TAK (Biogas)AT1102 / AT1112 / AT1122 / AT1222Log in for availability1 * 1 ST2 360,00 €
Accessories
Product Information
- Catalog #AvailabilityPrice
- Set of tubing (2) for pump, inlet and outlet, for AT/KF titratorSet of tubing (2) for pump, inlet and outlet, for AT/KF titratorHACHLZE115Log in for availability1 * 1 ST - 52,70 €
Product Information
- Catalog #AvailabilityPrice
- Delivery tubing, with anti diffusion tip, for AT titratorDelivery tubing, with anti diffusion tip, for AT titratorHACHLZE112Log in for availability1 * 1 ST - 77,90 €
Product Information
- Catalog #AvailabilityPrice
- Bottle stopper, GL45, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Glass bottle, 1 L, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Empty desiccant tube, with cotton, for AT/KF titratorEmpty desiccant tube, with cotton, for AT/KF titratorHACHLZE120Log in for availability1 * 1 ST - 2,80 €
Product Information
- Catalog #AvailabilityPrice
- Syringe, glass, for AT/KF titrator, 25 ml
Product Information
- Catalog #AvailabilityPrice
- Ring for 25 ml syringe, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Set of 5 beakers, 150 ml, for AT titrator
Product Information
- Catalog #AvailabilityPrice
- Spare pump cassette for AT titrator
Product Information
- Catalog #AvailabilityPrice
- External pump (sample leveling), for AT titratorExternal pump (sample leveling), for AT titratorHACHLZE142Log in for availability1 * 1 ST - 665,00 €
Product Information
- Catalog #AvailabilityPrice
- Tube holder, 4 positions, for AT titrator
Product Information
- Catalog #AvailabilityPrice
- Propeller stirrer, 70 mm shaft, for AT titratorPropeller stirrer, 70 mm shaft, for AT titratorHACHLZE143Log in for availability1 * 1 ST - 360,00 €
Product Information
- Catalog #AvailabilityPrice
- USB thermal printer kit, DPU-S445
Product Information
- Catalog #AvailabilityPrice
- Syringe, glass, for AT/KF titrator, 5 ml
Product Information
- Catalog #AvailabilityPrice
- Syringe, glass, for AT/KF titrator, 10 ml
Product Information
- Catalog #AvailabilityPrice
- Bottle stopper, GL25, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Bottle stopper, S40, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Ring for 2,5 ml syringe, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Ring for 5 ml syringe, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Ring for 10 ml syringe, for AT/KF titrator
Product Information
- Catalog #AvailabilityPrice
- Set of 5 beakers, 50 ml, for AT titrator
Product Information
- Catalog #AvailabilityPrice
- Desiccant tube, with molecular sieve, for AT/KF titratorDesiccant tube, with molecular sieve, for AT/KF titratorHACHLZE121Log in for availability1 * 1 ST - 13,00 €
Product Information
- Catalog #AvailabilityPrice
- Conical adapter, NS14.5/23, for AT titrator
Product Information
- Catalog #AvailabilityPrice
- Conical adapter, with large cut (Ø 7,5 mm), for AT titratorConical adapter, with large cut (Ø 7,5 mm), for AT titratorHACHLZE182Log in for availability1 * 1 ST - 10,70 €
Product Information
- Catalog #AvailabilityPrice
- Set of tubing (2) for syringe, inlet and outlet, for AT/KF titratorSet of tubing (2) for syringe, inlet and outlet, for AT/KF titratorHACHLZE114Log in for availability1 * 1 ST - 52,70 €



