Order Entry
Belgium
ContactUsLinkComponent
Centrifuge, benchtop, EBA 270
Centrifuge, benchtop, EBA 270
Catalog # 521-1625
Supplier:  Hettich
   Low Manufacturing Impact
undefined
Centrifuge, benchtop, EBA 270
Catalog # 521-1625
Supplier:  Hettich
   Low Manufacturing Impact

Specifications

  • Max. capacity:
    6×15 ml
  • Max. speed:
    4000 min⁻¹
  • Noise level:
    <51 dB(A)
  • Description:
    Small benchtop centrifuge, EBA 270, with swing-out rotor
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Model:
    EBA 270
  • Environmental certification:
    ISO 14001 (Cert. Reg. No: 12100/10459604 TMS)
  • Max. RCF:
    2254 ×g
  • Power supply:
    200 - 240 V
  • Timer:
    1 s - 99 min; continuous run; short cycle mode (impulse key)
  • Weight:
    13,5 kg
  • W×D×H:
    326×389×239 mm
  • Pk:
    1

Specifications

About this item

The Hettich EBA 270 is a compact benchtop centrifuge for the clinical laboratory.

  • Run-Silent™ operation: Quiet as a normal conversation
  • Ergonomic Easy-Lift™ Lid: Stay-in-place positioning and lid drop protection; limits repetitive stress injuries, spillage and accidental sample disruption when loading and unloading your centrifuge
  • Safety-Lock™ lids are self-closing and auto-locking: ensure a safe, tight closure of the centrifuge chamber during operation
  • Centrifuge will not start if the lid is not securely closed

Ideal for the physician's or veterinary office, the centrifuge comes pre-packaged with a built-in 90° horizontal rotor for blood and round bottom tubes up to 15 ml.

Ordering information: Centrifuge is supplied with 90° swing-out built-in rotor, adapters (13×75/100 mm and 16×75/100 mm) and adapter pediatric.