Order Entry
Belgium
ContactUsLinkComponent
 
Power selector
  WINKWRT00011-XX010
 :  WINKLER
undefined
Power selector
  WINKWRT00011-XX010
 :  WINKLER

 

  • Model:
    WRT00011
  • Description:
    Power selector with 14 cm cable, Schuko plug
  • Electrical:
    230 V; 50 Hz; 10 A
  • W×D×H:
    155×135×65 mm
  • Pk:
    1

 

 

Plug-in power selector made from polystyrene with safety socket with integrated fuse.

  • Rotary switch mechanism with bimetal element
  • Infinitely variable power up to 100%
  • Signal light indicates control status