Order Entry
Belgium
ContactUsLinkComponent
Solid phase extraction cartridge, Sep-Pak® XPoSure™ Plus
Solid phase extraction cartridge, Sep-Pak® XPoSure™ Plus
Catalog # WATEWAT047205
Supplier:  WATERS
Solid phase extraction cartridge, Sep-Pak® XPoSure™ Plus
Catalog # WATEWAT047205
Supplier:  WATERS

Specifications

  • Particle Size:
    500 - 1000 µm
  • Pore size:
    125 Å
  • Capacity:
    0,7 ml
  • Description:
    Sep-Pak® XPoSure™ Plus short cartridge
  • Bed weight:
    350 mg
  • Pk:
    20

Specifications

About this item

Specially designed for monitoring aldehydes in indoor air.