Order Entry
Belgium
ContactUsLinkComponent
Filtering flasks, with plastic hose connection
Filtering flasks, with plastic hose connection
Catalog # 519-4509
Supplier:  Sartorius
undefined
Filtering flasks, with plastic hose connection
Catalog # 519-4509
Supplier:  Sartorius

Specifications

  • Capacity:
    2000 ml
  • Seq:
    02
  • Neck I-Ø:
    60 mm
  • Pk:
    1

Specifications

About this item

These vacuum-resistant filtering flasks made of DURAN® borosilicate glass, can be used in filtrate collection.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

Standard according to DIN 12476.