Order Entry
Belgium
ContactUsLinkComponent
 
VWR®, Tubing, Viton®, for Circulators
  462-0300
VWR®, Tubing, Viton®, for Circulators
  462-0300

 

  • Tubing int.Ø:
    9,5 mm
  • Colour:
    Black
  • Length:
    1000 mm
  • Seq:
    01
  • Pk:
    1

 

 

Fluoroelastomer, black.

  • Excellent resistance to corrosive chemicals, oils, fuels and solvents
  • Resistant to ozone, sunlight and weathering
  • Tear resistant and durable

Temperature resistance: −40 to +150 °C.