High visibility softshell jackets, 4840 SSL
Supplier: FRISTADS KANSAS
À propos de cet article
This softshell jacket is made of 100% polyester.
- Zip to top of collar with zip garage
- Phone pocket with zip, and opening and loop for earpiece
- Two front pockets
- Cuffs and hem edge with stretch materia, thumb grip
- Extended back
Weight: 250 g/m²
Certifications: EN 471 (3-2)
14 Options disponibles ci-dessous
Product Details & Documents
This softshell jacket is made of 100% polyester.
- Zip to top of collar with zip garage
- Phone pocket with zip, and opening and loop for earpiece
- Two front pockets
- Cuffs and hem edge with stretch materia, thumb grip
- Extended back
Weight: 250 g/m²
Certifications: EN 471 (3-2)
Documents
Spécifications de la famille de produits
Spécifications
- Catalog No:
- KWIN101006230XS
- KWIN101006230S
- KWIN101006230M
- KWIN101006230L
- KWIN101006230XL
- KWIN1010062302XL
- KWIN1010062303XL
- KWIN101006130XS
- KWIN101006130S
- KWIN101006130M
- KWIN101006130L
- KWIN101006130XL
- KWIN1010061302XL
- KWIN1010061303XL
- Model:
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- 4840 SSL
- Garment application:
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Industrial|Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- 100% polyester
- Weight:
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
- 250 g/m²
Spécifications
Product Family Options
Informations sur le produit
- ColourClothing SizeAvailabilityPrice
- Spécifications :
More
Specifications
Cat. No.KWIN101006230XSModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006230SModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006230MModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006230LModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006230XLModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1010062302XLModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1010062303XLModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006130XSModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006130SModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006130MModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006130LModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN101006130XLModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1010061302XLModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m² - Spécifications :
More
Specifications
Cat. No.KWIN1010061303XLModel4840 SSLGarment applicationIndustrial|OutdoorRisk areaHiVisGenderUnisexSleeve or leg lengthLongClosure typeZip closureFabric100% polyesterWeight250 g/m²



