Order Entry
Belgium
ContactUsLinkComponent
Reverse osmosis water purification system, Barnstead™ LabTower™ RO
Reverse osmosis water purification system, Barnstead™ LabTower™ RO
Catalog # BARN50132391
Reverse osmosis water purification system, Barnstead™ LabTower™ RO
Catalog # BARN50132391

Specifications

  • Description:
    LabTower RO 40
  • Seq:
    02
  • Model:
    LabTower RO 40
  • Inorganics @ 25°C:
    >98% rejection
  • Bacteria:
    >99%
  • Feed water:
    Potable tap water (softened or hardness stabilised)
  • Production flow rate:
    40 L/h
  • Particles:
    >99%
  • W×D×H:
    450×580×1500 mm
  • Pk:
    1

Specifications

About this item

This RO system with controller provides easy-to-read system parameters. Completely drainable, integrated 100 L high-purity water reservoir has a low-noise pressure booster as a standard component. The compact LabTower RO system is ideally suited as a feed water source for dishwashers, autoclaves and general laboratory use. It serves as a built-in pretreatment unit, consisting of a hardness stabilizer for protection of reverse osmosis module from hardness formers. An activated carbon/5 μm combi-cartridge protects the system against free chlorine and particles which ensures the long service life of downstream purification stages.

  • Two system options with permeate flows of 20 or 40 L/h
  • Stand-alone design with integrated 100 L tank takes up ZERO bench space
  • Casters allow for easy relocation
  • Developed to fulfill GLP requirements
  • Recorded and traceable data can be obtained by print out via the RS232 interface
  • Highly qualified and precise measurement of the conductivity is ensured by the cell constant of 1,6/mm

The system comes with an integrated 100 L reservoir made of high-purity polyethylene. Adjustable reservoir volume can be programmed for times of low demand. Resistivity/conductivity is clearly displayed on large back-lit control panel that tilts for optimum viewing. Status of current operating mode are clearly indicated as 'production', 'stand-by', or 'cleaning' modes. System parameters are code-protected to prevent accidental changes to set points.

Delivery: Supplied with RO membrane(s), integrated 100 L reservoir and pressure regulator.