Order Entry
Belgium
ContactUsLinkComponent
Beakers, low form, without spout
Beakers, low form, without spout
  QUTW1210
undefined
Beakers, low form, without spout
  QUTW1210

 

  • Ext.Ø:
    21 mm
  • Capacity:
    5 ml
  • Height:
    29 mm
  • Seq:
    01
  • Pk:
    1

 

 

Quartz glass.

  • High thermal shock resistance with low thermal expansion
  • High transmission from the UV to the IR spectrum range
  • High chemical resistance and purity
  • High electrical insulation properties
  • High radiation resistance
  • High temperature resistance and softening temperature

The combination of the special thermal, electrical, chemical, mechanical and optical properties in a single material makes quartz glass indispensible for high-technology applications.