Chromatography papers
À propos de cet article
Ahlstrom-Munksjö offers a full range of high quality cotton papers with high absorbency - ideal for chromatographic analysis and blotting methods with gel (Southern, Northern and Western Blots). Ahlstrom-Munksjö manufactures, both in Europe and in the US, absorbent papers made of the highest purity cotton linters. These media do not contain additive of any kind, thus preventing any contamination during the transfer steps.
- High purity
- Uniform absorption
- High intra and inter-lot consistency
- Wide range of thickness and absorption levels
- Customised sizing and packaging
Ahlstrom-Munksjö’s absorbent papers are produced with a wide range of thickness and absorption levels for optimal wicking capabilities, drying and blotting in any application. Each media is specifically designed to ensure high quality and consistency. Close surveillance in tightly controlled conditions ensures the highest uniformity, consistency and smoothness of the sheets in all grades. This contributes to clean and even transfers during blotting.
Applications: Chromatography, electrophoresis, Northern, Western and Southern blots, antibiotic discs, seed germination testing.
All references are available in customised sizing and packaging to meet customer needs and industry standards.
15 Options disponibles ci-dessous
Product Details & Documents
Ahlstrom-Munksjö offers a full range of high quality cotton papers with high absorbency - ideal for chromatographic analysis and blotting methods with gel (Southern, Northern and Western Blots). Ahlstrom-Munksjö manufactures, both in Europe and in the US, absorbent papers made of the highest purity cotton linters. These media do not contain additive of any kind, thus preventing any contamination during the transfer steps.
- High purity
- Uniform absorption
- High intra and inter-lot consistency
- Wide range of thickness and absorption levels
- Customised sizing and packaging
Ahlstrom-Munksjö’s absorbent papers are produced with a wide range of thickness and absorption levels for optimal wicking capabilities, drying and blotting in any application. Each media is specifically designed to ensure high quality and consistency. Close surveillance in tightly controlled conditions ensures the highest uniformity, consistency and smoothness of the sheets in all grades. This contributes to clean and even transfers during blotting.
Applications: Chromatography, electrophoresis, Northern, Western and Southern blots, antibiotic discs, seed germination testing.
All references are available in customised sizing and packaging to meet customer needs and industry standards.
Spécifications de la famille de produits
Spécifications
- Catalog No:
- 514-1182
- BINZ143124
- 514-1187
- 514-1188
- 514-1189
- 514-1190
- BINZ143203
- 514-1191
- BINZ143204
- 514-1192
- BINZ143225
- 514-1129
- BINZ143230
- BINZ143229
- 514-1193
- Grade:
- FN 1
- FN 3
- FN 3
- FN 4
- FN 7
- FN 8
- FN 100
- FN 100
- FN 100
- FN 100
- FN 100
- FN 100
- FN 100
- FN 100
- FN 100
- Thickness:
- 0,19 mm
- 0,19 mm
- 0,19 mm
- 0,24 mm
- 0,32 mm
- 0,55 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- 0,35 mm
- Weight:
- 90 g/m²
- 90 g/m²
- 90 g/m²
- 125 g/m²
- 150 g/m²
- 280 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- 195 g/m²
- Capillary rise:
- 145 mm/30 min
- 93 mm/30 min
- 93 mm/30 min
- 93 mm/30 min
- 145 mm/30 min
- 170 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
- 115 mm/30 min
Spécifications
Product Family Options
Grade FN 1
Informations sur le produit
Grade FN 3
Informations sur le produit
- SizeDisponibilitéPrix
- BINZ143124SheetsSpécifications :
Plus
Specifications
Cat. No.BINZ143124GradeFN 3Thickness0,19 mmWeight90 g/m²Capillary rise93 mm/30 min - 514-1187SheetsSpécifications :
Plus
Specifications
Cat. No.514-1187GradeFN 3Thickness0,19 mmWeight90 g/m²Capillary rise93 mm/30 min
Grade FN 4
Informations sur le produit
Grade FN 7
Informations sur le produit
Grade FN 8
Informations sur le produit
Grade FN 100
Informations sur le produit
- SizeDisponibilitéPrix
- BINZ143203SheetsSpécifications :
Plus
Specifications
Cat. No.BINZ143203GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - 514-1191SheetsSpécifications :
Plus
Specifications
Cat. No.514-1191GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - BINZ143204SheetsSpécifications :
Plus
Specifications
Cat. No.BINZ143204GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - 514-1192SheetsSpécifications :
Plus
Specifications
Cat. No.514-1192GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - BINZ143225SheetsSpécifications :
Plus
Specifications
Cat. No.BINZ143225GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - 514-1129SheetsSpécifications :
Plus
Specifications
Cat. No.514-1129GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - BINZ143230SheetsSpécifications :
Plus
Specifications
Cat. No.BINZ143230GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - BINZ143229SheetsSpécifications :
Plus
Specifications
Cat. No.BINZ143229GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min - 514-1193SheetsSpécifications :
Plus
Specifications
Cat. No.514-1193GradeFN 100Thickness0,35 mmWeight195 g/m²Capillary rise115 mm/30 min
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



