Order Entry
Belgium
ContactUsLinkComponent
 
Bioprocess pH electrode, InLab® Smart pro-ISM
  663-0309
undefined
Bioprocess pH electrode, InLab® Smart pro-ISM
  663-0309

 

  • Connection:
    K8SD
  • Ø×L:
    12×120 mm
  • For:
    General applications
  • Type:
    InLab® Smart Pro-ISM
  • Description:
    pH electrode, InLab® Smart Pro-ISM, with NTC 30 kOhm
  • Material:
    Glass
  • Electrolyte:
    FRISCOLYT-C®
  • Pk:
    1
  • Temp.:
    0...+130 °C
  • pH:
    0 - 14

 

 

This unique digital pH electrode for lab use is really clever: by keeping track of the membrane and reference resistance as well as the average pH and temperature readings, the InLab® Smart Pro-ISM allows for preventative maintenance. Users can effectively save costs, increase uptime respectively.

  • High performance digital sensor with no alkali error
  • Autoclavable
  • Sensor diagnostics functions for increased system uptime
  • Highly stable, maintenance-free SteadyForce™ reference system
  • Integrated temperature probe automatic temperature compensation
  • Only works with SevenExcellence™ and SevenCompact™ (with optional cable)

All functions and benefits that users are used to getting from Intelligent Sensor Management (ISM®), like sensor recognition and the secure handling of the sensor ID and calibration data, calibration history etc. are implemented in this digital sensor too.

 : Supplied with quality certificate.