VWR® Mega Star 600/600R Centrifuges, Bench Top, Ventilated/Refrigerated
These small bench top centrifuges are ideal for research and clinical applications in pharmaceutical and biotechnical industries, as well as for academic research. They offer good capacity in a compact design with a smart and simple interface.
- Auto-Lock® III rotor system: Tool-free rotor exchange system enables quick rotor exchange; with just the push of a button users can quickly change rotors and easily access the rotor chamber for cleaning
- Aerosol-tight ClickSeal® bucket caps and rotor lid sealing system: Glove friendly one handed open/close capability
- Time saving pulse function for short runs
- Highly visible backlit display for easy reading of parameters across the lab
Mega Star 600 centrifuges are available as ventilated or refrigerated versions. The refrigerated version, with pre-cooling function, is suitable for temperature-sensitive sample processing with control between −10 and +40 °C.
TX-150 swing-out rotor: This rotor is designed for a broad range of swing-out processing needs. It offers high speed and high capacity (e.g. 24×5/7 ml blood tubes or 8×15 ml conical tubes) combined with the flexibility of a wide range of adapters.
: VWR® Mega Star 600/600R is available without rotor for free rotor selection or as packages, including centrifuge, TX-150 rotor, set of four round buckets and four ClickSeal® lids. All models are supplied with two power cords (EU and UK plug) and USB stick with manuals. Adapters must be ordered separately.
- Catalog No:
- 521-1894
- 521-1893
- 521-3500
- 521-3501
- Model:
- Mega Star 600R
- Mega Star 600
- Mega Star 600
- Mega Star 600R
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity - swing-out rotor:
- 4×145 ml
- 4×145 ml
- 4×145 ml
- 4×145 ml
- Max. speed - swing-out rotor:
- 4350 min⁻¹ (with TX-150 rotor) / 17850 min⁻¹ (with MicroClick 24×2 rotor)
- 4350 min⁻¹ (with TX-150 rotor) / 16000 min⁻¹ (with MicroClick 24×2 rotor)
- 4350 min⁻¹ (with TX-150 rotor) / 16000 min⁻¹ (with MicroClick 24×2 rotor)
- 4350 min⁻¹ (with TX-150 rotor) / 17850 min⁻¹ (with MicroClick 24×2 rotor)
- Max. RCF - swing-out rotor:
- 3046 ×g (with TX-150 rotor) / 30279 ×g (with MicroClick 24×2 rotor)
- 3046 ×g (with TX-150 rotor) / 24328 ×g (with MicroClick 24×2 rotor)
- 3046 ×g (with TX-150 rotor) / 24328 ×g (with MicroClick 24×2 rotor)
- 3046 ×g (with TX-150 rotor) / 30279 ×g (with MicroClick 24×2 rotor)
- Temperature:
- –10...+40 °C
- –10...+40 °C
- Acceleration/braking ramps:
- 2/2 (standard and soft)
- 2/2 (standard and soft)
- 2/2 (standard and soft)
- 2/2 (standard and soft)
- Motor:
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Brushless induction motor
- Control:
- Microprocessor
- Microprocessor
- Microprocessor
- Microprocessor
- Functions:
- Auto-Lock III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
- Auto-Lock® III rotor locking system, ClickSeal® sealing system
- Auto-Lock® III rotor locking system, ClickSeal® sealing system
- Auto-Lock III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
- Programs:
- 3 (direct access) + 96 additional (via folder)
- 4 (direct access)
- 4 (direct access)
- 3 (direct access) + 96 additional (via folder)
- Timer:
- 99 h 59 min + continuous
- 99 h 59 min + continuous
- 99 h 59 min + continuous
- 99 h 59 min + continuous
- Anti-unbalance system:
- Continuous vibration measurement, with rotor mass correction
- Continuous vibration measurement, with rotor mass correction
- Continuous vibration measurement, with rotor mass correction
- Continuous vibration measurement, with rotor mass correction
- Display:
- Large, bright LCD
- Large, bright LCD
- Large, bright LCD
- Large, bright LCD
- Languages:
- English, German, French, Spanish, Italian, Dutch and Russian
- English, German, French, Spanish, Italian, Dutch and Russian
- English, German, French, Spanish, Italian, Dutch and Russian
- English, German, French, Spanish, Italian, Dutch and Russian
- Noise level:
- <56 dB(A) (with TX-150 rotor) / <52 dB(A) (with MicroClick rotor)
- <58 dB(A) (with TX-150 rotor)
- <58 dB(A) (with TX-150 rotor)
- <56 dB(A) (with TX-150 rotor) / <52 dB(A) (with MicroClick rotor)
- Power supply:
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- 230 V / 50 - 60 Hz
- Power consumption:
- 750 W
- 310 W
- 310 W
- 750 W
- W×D×H:
- 460×670×320 mm
- 370×490×310 mm
- 370×490×310 mm
- 460×670×320 mm
- Weight:
- 74 kg (centrifuge only)
- 35 kg (centrifuge only)
- 35 kg (centrifuge only)
- 74 kg (centrifuge only)
- Environmental certification:
- TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
- TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
Frequently Bought Together