Order Entry
Belgium
ContactUsLinkComponent
Pocket conductivity/TDS/salt testers, Pocket Pro™
Pocket conductivity/TDS/salt testers, Pocket Pro™
Supplier:  Hach
Certificates
undefined
Pocket conductivity/TDS/salt testers, Pocket Pro™
Supplier:  Hach

Specifications

  • Catalog No:
  • 663-0261
  • 663-0262
  • 663-0259
  • 663-0260
  • 663-0263
  • Model:
  • Pocket Pro™ conductivity, low range
  • Pocket Pro™ conductivity, high range
  • Pocket Pro™ TDS, low range
  • Pocket Pro™ TDS, high range
  • Pocket Pro™ Salt
  • Conductivity range:
  • 0 - 1999 μS/cm
  • 0 - 19,99 mS/cm
  • -
  • -
  • Conductivity resolution:
  • 1 μS/cm
  • 0,01 mS/cm
  • -
  • -
  • Conductivity accuracy:
  • ±1% FS
  • ±2% FS
  • -
  • -
  • Conductivity calibration:
  • 2-point (automatic; 147 μS/cm and 1413 μS/cm), 1-point (custom)
  • 1-point (automatic and custom; 12,88 mS/cm)
  • -
  • -
  • Salinity range:
  • 0,00 - 10,00 ppt
  • Salinity resolution:
  • 0,01
  • Salinity accuracy:
  • 1% FS
  • TDS range:
  • -
  • -
  • 0 - 1999 ppm
  • 0 - 10,00 ppt
  • TDS resolution:
  • -
  • -
  • 1 ppm
  • 0,01 ppt
  • TDS accuracy:
  • -
  • -
  • ±1% FS
  • ±2% FS
  • Power supply:
  • 4 × AAA batteries
  • 4 × AAA batteries
  • 4 × AAA batteries
  • 4 × AAA batteries
  • 4 × AAA batteries
  • Calibration:
  • -
  • -
  • 2-point (automatic; 147 μS/cm and 1413 μS/cm;), 1-point (custom)
  • 1-point (automatic and custom; 12,88 mS/cm)
  • 1-point (auto-recognition calibration standard: 12,88 mS/cm)
  • Display:
  • LCD
  • LCD
  • LCD
  • LCD
  • LCD
  • Compliance:
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • IP 67
  • W×D×H:
  • 37×30×170 mm
  • 37×30×170 mm
  • 37×30×170 mm
  • 37×30×170 mm
  • 37×30×170 mm
  • Weight:
  • 0,135 kg
  • 0,135 kg
  • 0,135 kg
  • 0,135 kg
  • 0,135 kg

Specifications

Related Information

Frequently Bought Together