Order Entry
Belgium
ContactUsLinkComponent
Turbidity sensor for MultiLine® IDS meters, VisoTurb® 900-P
Turbidity sensor for MultiLine® IDS meters, VisoTurb® 900-P
Catalog # 705-0917
Supplier:  WTW
undefined
Turbidity sensor for MultiLine® IDS meters, VisoTurb® 900-P
Catalog # 705-0917
Supplier:  WTW

Specifications

  • Connection:
    Plug head for use on MPP IDS
  • For:
    Surface water, pumping tests, effluents of wastewater treatment plants
  • Type:
    VisoTurb® 900-P
  • Description:
    Turbidity sensor VisoTurb® 900-P, range 0 - 4000 FNU, wireless ready
  • Material:
    Titanium
  • Seq:
    30
  • Pk:
    1

Specifications

About this item

VisoTurb® 900-P is an IR turbidity sensor for applications where turbidity can be directly measured in the sample. Its application range includes measurements in surface water, pumping tests and effluents of wastewater treatment plants and other spot measurements.

  • Robust and reliable with exclusive corrosion-proof titanium housing, waterproof and pressure resistant up to 10 bars
  • Works with all Multiline® IDS handheld meters, also in combination with additional IDS sensors (2- and 3-channel meters)
  • Wireless ready: Works with IR for mobile applications
  • Can be connected via the universal plug head to AS/IDS-x cables
  • Convenient 2- or 3-point calibration
  • Parameter: FNU or NTU

Measurement range: 0 to 4000 FNU
Accuracy:
0 to 999 FNU: 0,3 FNU or ±2% (whatever is greater)
1000 to 4000 FNU: ±5% of value

Wavelength: 860 nm ±15 nm
Measurement angle: 90°

Pressure resistance (IP 68): 10 bar

Ordering information: AS/IDS cable is not included and needs to be ordered separately.