Order Entry
Belgium
ContactUsLinkComponent
Cleanroom safety spectacles, autoclavable, super fit CR
Cleanroom safety spectacles, autoclavable, super fit CR
Catalog # 111-1598
Supplier:  UVEX
undefined
Cleanroom safety spectacles, autoclavable, super fit CR
Catalog # 111-1598
Supplier:  UVEX

Specifications

  • Type:
    Autoclavable, anti-UV (2C-1,2), anti-scratch, anti-fog
  • Colour:
    White/blue
  • Seq:
    01
  • Lenses:
    Clear PC
  • Pk:
    1

Specifications

About this item

These single lens safety glasses provide eye protection, comfort and functionality with an innovative design. They are suitable for use in combination with other PPE (e.g. face masks).

  • Very light autoclavable protective spectacles with anti-fog effect on inner lens surface
  • Autoclavable at least 10 times at 121 °C for 20 min
  • Non allergenic material - free of harmful substances
  • Ultra-thin wrap-around lens with extremely good coverage of brow and cheek area
  • XST side arms for increased comfort and pressure-free fit

Ideal for use in food processing, medical and pharmaceutical industries.

Weight: 21 g

Certifications: EN 166, 1