Order Entry
Belgium
ContactUsLinkComponent
Racks for test tubes, Poxygrid®, SP Bel-Art
Racks for test tubes, Poxygrid®, SP Bel-Art
Catalog # BELAF187650001
undefined
Racks for test tubes, Poxygrid®, SP Bel-Art
Catalog # BELAF187650001

Specifications

  • For tube Ø:
    13 - 16 mm
  • No. of Holes:
    96 (8×12)
  • Colour:
    Blue
  • Seq:
    03
  • W×D×H:
    242×170×64 mm
  • Pk:
    1

Specifications

About this item

Steel wire, epoxy coating.

  • Chemical and corrosion-resistant
  • Temperature resists from –210 to 121 °C
  • The open-mesh wire design allows fast sample temperature changes when cycling through different water bath temperatures

Steel wire construction with heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids, and weak alkalis. They have square holes, three decks, and a slotted grid bottom and reinforced edges.