Order Entry
Belgium
ContactUsLinkComponent
 
Microcentrifuge tube mini floating racks, Prep-Safe™, SP Bel-Art
  525-1056
undefined
Microcentrifuge tube mini floating racks, Prep-Safe™, SP Bel-Art
  525-1056

 

  • Description:
    Prep-Safe™ microcentrifuge tube floating rack, PP, with vortexing attachment, 12 place, turquoise
  • Seq:
    03
  • Pk:
    1

 

 

PP, coloured.

  • PP, steam autoclavable at 121 °C
  • Immobilising tabs prevent tube tops from popping open during boiling
  • Holds up to twelve 1,5 or 2,0 ml microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting: stable feet keep the rack upright on the bench
  • 95 mm outer diameter fits most 1000 ml beakers

Unique tabs protect your samples from loss and contamination. Place tubes in slots and slide under the tabs to keep tubes in place and caps closed when under pressure, floating or submerged. For use in water baths, ice or on the benchtop.

 : All colours are available with or without removable vortexing attachment. Vortexing attachment also sold as a separate accessory.