Scintillation vials
Vials, with graduations, 20,00 ml, Flat, 27×58 mm, Yes, Screw
Catalog # SARS73.662.500
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
These scintillation vials with screw cap are made from HDPE.
Specifications
- Cap included:Yes
- Ø×H:27×58 mm
- Capacity:20,00 ml
- Description:Vials, with graduations
- Cap type:Screw
- Base:Flat
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



