Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cleaning cloths, MicroTuff Plus

Cleaning cloths, MicroTuff Plus

Yellow, 380×380 mm
Catalog # VILE111955
Supplier:   FHP VILEDA SCS
Cleaning cloths, MicroTuff Plus
Catalog # VILE111955
Supplier:  FHP VILEDA SCS
Cleaning cloths, MicroTuff Plus
Cleaning cloths, MicroTuff Plus

Yellow, 380×380 mm

Price
21,40 €
Log in for availability
1 * 5 ST
Product Details & Documents

MicroTuff plus is a high quality warp knitted textile microfiber cloth made of 80% polyester and 20% polyamide. It removes greasy finger marks and stubborn dirt without the use of chemicals. MicroTuff plus can be used in areas with high dirt level, where high volume and dirt pick up are the primary requirements.


  • Color-coded: Cleaning process according to hygiene standards and HACCP principles can be applied
  • Even after several washing cycles the appearance of MicroTuff plus is in line with the high demands of professional cleaning
  • Can be used as a microfibre all-round cloth in General Building, Healthcare and HoReCa cleaning
  • Suitable for the pre-prepared method as well as for bucket and spray wiping
  • Can be used on all kinds of surfaces

Documents

Specifications
  • Colour:
    Yellow
  • L×W:
    380×380 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.