Order Entry
Belgium
ContactUsLinkComponent
Ultra-accurate Reference thermometer, GMH 3750
Ultra-accurate Reference thermometer, GMH 3750
Catalog # GRSG600335
Supplier:  Greisinger
undefined
Ultra-accurate Reference thermometer, GMH 3750
Catalog # GRSG600335
Supplier:  Greisinger

Specifications

  • Model:
    GMH 3750
  • Range:
    −199,99…+199,99 °C; −200…+850 °C; 0 - 95% RH
  • Resolution:
    0,01 °C
  • Weight:
    0,155 kg
  • W×D×H:
    71×26×142 mm
  • Accuracy:
    <±0,03 (@ 0,01 °C) °C
  • Pk:
    1

Specifications

About this item

This reference meter is dedicated to any calibration requirement in liquids, soft media and air/gases.

  • Offset and slope input
  • Real time clock with day, month and year
  • Optical and acoustic minimum/maximum alarm
  • Freely adjustable analogue output 0 to 1 V or serial interface

PT100 probe connection via four-pin miniature DIN plug.

Certifications: Probe connection in acc. to DIN EN 60751.
Delivery: Supplied with a nine volt battery.