Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Shell vials with caps

Shell vial kit, 4,00 ml, Clear, Yes, SepCap™, starburst center, 13 mm, PE
Catalog # NSCAC4015-48
Shell vials with caps
Catalog # NSCAC4015-48
Shell vials with caps
Shell vials with caps

Shell vial kit, 4,00 ml, Clear, Yes, SepCap™, starburst center, 13 mm, PE

Price
32,80 €
Log in for availability
1 * 100 ST
Product Details & Documents

Shell vials are an economical choice for many routine HPLC applications. Vial selections include clear glass, amber glass or polypropylene. 8×35 mm shell vials are designed specifically for Alcott Positive Displacement autosamplers.

  • Original 1 ml shell vial for the Waters™ 48-position tray
  • Polyethylene SepCap with starburst centre design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
Specifications
  • Cap included:
    Yes
  • Cap material:
    PE
  • Cap Size:
    13 mm
  • Capacity:
    4,00 ml
  • Colour:
    Clear
  • Description:
    Shell vial kit
  • Cap type:
    SepCap™, starburst center