Order Entry
Belgium
ContactUsLinkComponent
 
Storage vials, without caps
  NSCAB7999-1
undefined
Storage vials, without caps
  NSCAB7999-1

 

  • Cap included:
    No
  • Cap Size:
    8-425
  • Ø×H:
    12×32 mm
  • Capacity:
    2,00 ml
  • Colour:
    Clear
  • Seq:
    01
  • Pk:
    100

 

 

These storage vials provide constant pH for duration of sample storage life and are available in the capacity ranges of 2 to 40 ml. Manufactured in Type 1, Class A, 33 expansion borosilicate glass or 51A amber glass.