Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tissue float bath, MWB

Tissue float bath, MWB

Supplier:   Slee
Tissue float bath, MWB
Supplier:  Slee
Certificates
Tissue float bath, MWB

3 Options Available Below

Product Details & Documents

This tissue float bath is designed for stretching of paraffin sections in histology, research and industry laboratories.

  • Black coated bath with stainless steel lid
  • Integrated overheat security
  • Safety thermostat
  • Digital temperature display
Specifications for Product Family

Specifications

  • Catalog No:
  • SLEE13000500
  • SLEE13000520
  • SLEE13000510
  • Capacity:
  • 2 l
  • 2 l
  • 2 l
  • Temperature range:
  • Up to 60 °C
  • Up to 60 °C
  • Up to 60 °C
  • Electrical:
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • Ext. W×D×H:
  • 560×370×230 mm
  • 350×370×230 mm
  • 350×370×230 mm
  • Weight:
  • 18 kg
  • 18 kg
  • 18 kg

Specifications

Product Family Options

Product Information

  • Availability
    Price
  • SLEE13000500
    Tissue float bath, slidetec water/heat, accommodates up to 30 slides
    Tissue float bath, slidetec water/heat, accommodates up to 30 slides
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST

    Specifications:
    More
    Specifications
    Cat. No.
    SLEE13000500
    Capacity
    2 l
    Temperature range
    Up to 60 °C
    Electrical
    230 V, 50/60 Hz
    Ext. W×D×H
    560×370×230 mm
    Weight
    18 kg
  • SLEE13000520
    Tissue float bath, slidetec water
    Tissue float bath, slidetec water
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 800,00 €
    1 800,00 €
    1 * 1 ST
       1 800,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    SLEE13000520
    Capacity
    2 l
    Temperature range
    Up to 60 °C
    Electrical
    230 V, 50/60 Hz
    Ext. W×D×H
    350×370×230 mm
    Weight
    18 kg
  • SLEE13000510
    Slide warmer, slidetec heat, accommodates up to 30 slides
    Slide warmer, slidetec heat, accommodates up to 30 slides
    Log in for availability
    Log in for availability
    1 * 1 ST
    1 * 1 ST - 1 800,00 €
    1 800,00 €
    1 * 1 ST
       1 800,00 €

    Specifications:
    More
    Specifications
    Cat. No.
    SLEE13000510
    Capacity
    2 l
    Temperature range
    Up to 60 °C
    Electrical
    230 V, 50/60 Hz
    Ext. W×D×H
    350×370×230 mm
    Weight
    18 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.