Order Entry
Belgium
ContactUsLinkComponent
Inline gas filters, Wafergard® II F Mini XL
Inline gas filters, Wafergard® II F Mini XL
Supplier:  ENTEGRIS
Certificates
undefined
Inline gas filters, Wafergard® II F Mini XL
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEWG2F32PS1
  • ENTEWG2F02RR2
  • ENTEWG2F02RR4
  • ENTEWG2F02PS1
  • ENTEWG2F02JJ4
  • Material:
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • PTFE
  • Max. differential pressure:
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Forward: 4 bar at 23 °C
    Reverse: 0,7 bar at 23 °C
  • Max. operating pressure:
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • 207 bar @ 23 °C
  • Leak rating:
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Max. operating temperature:
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • 120 °C
  • Fitting size:
  • 3/8" compression seal
  • 1/4" gasket seal
  • 1/2" gasket seal
  • 1/4" compression seal
  • 1/2" butt weld tube
  • Inlet/outlet:
  • Male/male
  • Male/male
  • Male/male
  • Male/male
  • -
  • Ø×L:
  • 25×119 mm
  • 28×127 mm
  • 28×133 mm
  • 25×115 mm
  • 28×133 mm

Specifications

Frequently Bought Together