Order Entry
Belgium
ContactUsLinkComponent
Inline gas filters, Wafergard® III NF Mini and Mini XL
Inline gas filters, Wafergard® III NF Mini and Mini XL
Supplier:  ENTEGRIS
Certificates
undefined
Inline gas filters, Wafergard® III NF Mini and Mini XL
Supplier:  ENTEGRIS

Specifications

  • Catalog No:
  • ENTEWG3NS2RR2
  • ENTEWG3NS2RR4
  • ENTEWG3NS1RR2
  • Material:
  • Nickel
  • Nickel
  • Nickel
  • Max. differential pressure:
  • Forward/reverse: 20
  • Forward/reverse: 20
  • Forward/reverse: 20
  • Max. operating pressure:
  • 165 bar @ 100 °C
  • 165 bar @ 100 °C
  • 165 bar @ 100 °C
  • Leak rating:
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Qualified: 2 x 10-10 atm-cc/sec
    Tested: 1 x 10-9 atm-cc/sec
  • Max. operating temperature:
  • Inert gases: 400 °C at 83 bar
    Corrosive and reactive gases 50 °C at 165 bar
  • Inert gases: 400 °C at 83 bar
    Corrosive and reactive gases 50 °C at 165 bar
  • Inert gases: 400 °C at 83 bar
    Corrosive and reactive gases 50 °C at 165 bar
  • Fitting size:
  • 1/4" gasket seal
  • 1/2" gasket seal
  • 1/4" gasket seal
  • Inlet/outlet:
  • Male/male
  • Male/male
  • Male/male
  • Ø×L:
  • 28,5×127 mm
  • 28,5×133 mm
  • 28,5×84 mm

Specifications

Frequently Bought Together