Order Entry
Belgium
ContactUsLinkComponent
Cupping resistance tester
Cupping resistance tester
Catalog # SIMESP4400
Supplier:  Industrial Physics
undefined
Cupping resistance tester
Catalog # SIMESP4400
Supplier:  Industrial Physics

Specifications

  • Weight:
    16 kg
  • Description:
    Manual cupping resistance tester, SP4400
  • W×D×H:
    340×292×2940 mm
  • Pk:
    1

Specifications

About this item

This manual resistance tester can be used for testing the resistivity of coatings at various stages of deformation in accordance with ISO 1520. The built in gear-box minimises the manual force which is required to deform the test panel, allowing to perform a smooth deformation. The degree or deformation is digitally displayed at a resolution of 0,01 mm.

  • Low effort operation
  • Small footprint, robust design
  • Use of TQC test panels enhances reproducibility of physical and chemical tests
  • Mandatory test in Qualicoat, QIB and GSB accredited laboratories

Displacement per revolution: 0,48 mm
Max. cupping: 15 mm
Max. sample thickness: 1,2 mm
Max. sample width: 95 mm
Die Ø: 27 mm
Punch Ø: 20 mm

Certifications: EN ISO 1520, BS 3900 E4
Delivery: Manual tester supplied with digital micrometer, calibration plate, 1 mm Allen key and user manual.